Zoro Homepage

Drill Bushing, H, Drill Size 51/64 In

  • Mfr # H8834NJ

  • Zoro # G6249826


product price: $23.15
/ea

Key Features

Heat Treatment
Through Hardened
Outside Dia.
1 3/8 in
Material - Machining
High Speed Steel
Size- Decimal
51/64" (0.7969)
Drill Size
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8834NJ
Zoro #
G6249826
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Size- Decimal
51/64" (0.7969)
Drill Size
51/64 in
Head Thickness
3/8"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia.
51/64 in
Head Dia.
1 11/16 in
Overall Length
2 1/8 in
Length under Head
2 1/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
17/64 in - 0.2656

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.