Zoro Homepage

Drill Bushing, H, Drill Size 5.25mm

  • Mfr # HT246GI

  • Zoro # G3076127


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Finish
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT246GI
Zoro #
G3076127
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
3/8 in
Inside Dia.
5.25 mm
Head Dia.
1/2 in
Length under Head
3/8"
Outside Dia.
3/8 in
Head Thickness
3/32"
Drill Size
5.25 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-9/32 in - 1.2812

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 5.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.