Zoro Homepage

Drill Bushing, H, Drill Size 5/32 In

  • Mfr # H2028EU

  • Zoro # G6247586


product price: $18.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Length under Head
1-3/4"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
27/64 in
Size- Decimal
5/32" (0.1562)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2028EU
Zoro #
G6247586
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1-3/4"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
27/64 in
Size- Decimal
5/32" (0.1562)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
5/16 in
Head Thickness
1/8"
Overall Length
1 3/4 in
Drill Size
5/32 in
Inside Dia.
5/32 in
Size - Decimal
1-3/8 in - 1.3750
Drill Bit Dimension Type
Wire

Details

Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Bushing Head Type
Headed
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Decimal Equivalent
0.1562
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H
Point Type
Radial
Flute Type
Spiral

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.