Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 53/64 In

  • Mfr # H8822NP

  • Zoro # G6249476


product price: $15.49
/ea

Key Features

Inside Dia.
53/64 in
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8822NP
Zoro #
G6249476
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
53/64 in
Overall Length
1 3/8 in
Outside Dia.
1 3/8 in
Length under Head
1-3/8"
Size- Decimal
53/64" (0.8281)
Head Dia.
1 11/16 in
Drill Size
53/64 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Size - Decimal
1-5/64 in - 1.0781

Details

Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Decimal Equivalent
0.8281
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 53/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.