Zoro Homepage

Drill Bushing, H, Drill Size 5.3mm

  • Mfr # HT246GJ

  • Zoro # G3076118


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Heat Treatment
Through Hardened
Length under Head
3/8"
Inside Dia.
5.30 mm
Finish
High Speed Steel
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT246GJ
Zoro #
G3076118
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/8"
Inside Dia.
5.30 mm
Head Thickness
3/32"
Head Dia.
1/2 in
Overall Length
3/8 in
Drill Size
5.30 mm
Outside Dia.
3/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-9/32 in - 1.2812

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 5.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.