Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 55/64 In

  • Mfr # HT8028NU

  • Zoro # G6244147


product price: $17.49
/ea

Key Features

Outside Dia.
1 1/4 in
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Length under Head
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8028NU
Zoro #
G6244147
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 1/4 in
Length under Head
1-3/4"
Head Thickness
1/4"
Drill Size
55/64 in
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
55/64" (0.8594)
Inside Dia.
55/64 in
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Head Dia.
1 1/4 in
Size - Decimal
55/64" - 0.8594

Details

Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Decimal Equivalent
0.8594
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 55/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.