Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 5/64 In

  • Mfr # HT1210CF

  • Zoro # G1988071


product price: $11.29
/ea

Key Features

Hardness
Rc 62-64
Decimal Equivalent
0.0781
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT1210CF
Zoro #
G1988071
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Length under Head
5/8"
Inside Dia.
5/64 in
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Outside Dia.
3/16 in
Drill Size
5/64 in
Head Dia.
5/16 in
Size- Decimal
5/64" (0.0781)
Head Thickness
3/32"
Size - Decimal
25/32 in - 0.7812

Details

Hardness
Rc 62-64
Decimal Equivalent
0.0781
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.