Drill Bushing, H, Drill Size 5/64 In
Mfr # HT1212CF
Zoro # G9739414
product price: $11.79
/eaKey Features
Material - Machining
High Speed Steel
Decimal Equivalent
0.0781
Rockwell Hardness
RC 62-64
Outside Dia.
3/16 in
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT1212CF
Zoro #
G9739414
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Head Thickness
3/32"
Drill Size
5/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
3/4 in
Head Dia.
5/16 in
Size- Decimal
5/64" (0.0781)
Length under Head
3/4"
Inside Dia.
5/64 in
Size - Decimal
25/64 in - 0.3906
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.