Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 5/8 In

  • Mfr # H8828MH

  • Zoro # G6249564


product price: $17.69
/ea

Key Features

Size- Decimal
5/8" (0.6250)
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Head Thickness
3/8"
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8828MH
Zoro #
G6249564
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Size- Decimal
5/8" (0.6250)
Head Thickness
3/8"
Length under Head
1-3/4"
Head Dia.
1 11/16 in
Outside Dia.
1 3/8 in
Drill Size
5/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia.
5/8 in
Size - Decimal
1-7/16 in - 1.4375
Drill Bit Dimension Type
Wire

Details

Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.6250
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.