Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 5/8 In

  • Mfr # H8834MH

  • Zoro # G6249756


product price: $23.15
/ea

Key Features

Length under Head
2 1/8"
Finish
High Speed Steel
Head Material
High Speed Steel
Inside Dia.
5/8 in
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8834MH
Zoro #
G6249756
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
2 1/8"
Inside Dia.
5/8 in
Head Dia.
1 11/16 in
Drill Size
5/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
5/8" (0.6250)
Head Thickness
3/8"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Outside Dia.
1 3/8 in
Overall Length
2 1/8 in
Size - Decimal
17/32 in - 0.5312

Details

Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Decimal Equivalent
0.6250
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.