Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 5/8 In

  • Mfr # H8848MH

  • Zoro # G6250045


product price: $34.19
/ea

Key Features

Material - Machining
High Speed Steel
Head Dia.
1 11/16 in
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8848MH
Zoro #
G6250045
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 11/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
5/8 in
Outside Dia.
1 3/8 in
Overall Length
3 in
Size- Decimal
5/8" (0.6250)
Inside Dia.
5/8 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Length under Head
3"
Head Thickness
3/8"
Size - Decimal
17/64 in - 0.2656

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.6250
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.