Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 59/64 In

  • Mfr # H888OE

  • Zoro # G9739597


product price: $16.15
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.9219
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H888OE
Zoro #
G9739597
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
Inside Dia.
59/64 in
Length under Head
1/2"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Size- Decimal
59/64" (0.9219)
Outside Dia.
1 3/8 in
Overall Length
1/2 in
Drill Size
59/64 in
Head Dia.
1 11/16 in
Size - Decimal
23/64 in - 0.3594

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.9219
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Hardness
Rc 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 59/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.