Drill Bushing, H, Drill Size 61/64 In
Mfr # H8822OJ
Zoro # G6249537
product price: $15.49
/eaKey Features
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.9531
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Bushing Type
Head Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H8822OJ
Zoro #
G6249537
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Overall Length
1 3/8 in
Inside Dia.
61/64 in
Length under Head
1-3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
61/64" (0.9531)
Drill Size
61/64 in
Outside Dia.
1 3/8 in
Head Thickness
3/8"
Head Dia.
1 11/16 in
Size - Decimal
1-5/64 in - 1.0781
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.