Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 61/64 In

  • Mfr # H8828OJ

  • Zoro # G6249722


product price: $17.69
/ea

Key Features

Length under Head
1-3/4"
Outside Dia.
1 3/8 in
Head Thickness
3/8"
Decimal Equivalent
0.9531
Size- Decimal
61/64" (0.9531)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8828OJ
Zoro #
G6249722
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1-3/4"
Outside Dia.
1 3/8 in
Head Thickness
3/8"
Size- Decimal
61/64" (0.9531)
Inside Dia.
61/64 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Drill Size
61/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/4 in
Head Dia.
1 11/16 in
Size - Decimal
17/32 in - 0.5312

Details

Decimal Equivalent
0.9531
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 61/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.