Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 61/64 In

  • Mfr # HT8820OJ

  • Zoro # G6244156


product price: $15.69
/ea

Key Features

Size- Decimal
61/64" (0.9531)
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Dia.
1 5/8 in
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8820OJ
Zoro #
G6244156
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
61/64" (0.9531)
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Dia.
1 5/8 in
Drill Size
61/64 in
Head Thickness
1/4"
Outside Dia.
1 3/8 in
Inside Dia.
61/64 in
Overall Length
1 1/4 in
Length under Head
1-1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
61/64" - 0.9531

Details

Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.9531
Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 61/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.