Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 63/64 In

  • Mfr # H8834OP

  • Zoro # G6249914


product price: $23.15
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Head Dia.
1 11/16 in
Hardness
Rc 62-64
Inside Dia.
63/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8834OP
Zoro #
G6249914
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 11/16 in
Inside Dia.
63/64 in
Size- Decimal
63/64" (0.9844)
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Drill Size
63/64 in
Outside Dia.
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
2 1/8"
Overall Length
2 1/8 in
Head Thickness
3/8"
Size - Decimal
17/64 in - 0.2656

Details

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.9844
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.