Zoro Homepage

Drill Bushing, H, Drill Size 63/64 In

  • Mfr # H888OP

  • Zoro # G9739493


product price: $13.69
/ea

Key Features

Size- Decimal
63/64" (0.9844)
Rockwell Hardness
RC 62-64
Head Dia.
1 11/16 in
Drill Size
63/64 in
Outside Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H888OP
Zoro #
G9739493
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
63/64" (0.9844)
Head Dia.
1 11/16 in
Drill Size
63/64 in
Outside Dia.
1 3/8 in
Head Thickness
3/8"
Overall Length
1/2 in
Length under Head
1/2"
Inside Dia.
63/64 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
23/64 in - 0.3594

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.