Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 63/64 In

  • Mfr # HT8810OP

  • Zoro # G9738014


product price: $12.99
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Size- Decimal
63/64" (0.9844)
Outside Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8810OP
Zoro #
G9738014
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
63/64" (0.9844)
Outside Dia.
1 3/8 in
Length under Head
5/8"
Head Thickness
1/4"
Head Dia.
1 5/8 in
Inside Dia.
63/64 in
Drill Size
63/64 in
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Size - Decimal
63/64" - 0.9844

Details

Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.9844
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Hardness
Rc 62-64
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 63/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.