Zoro Homepage

Drill Bushing, H, Drill Size 6.3mm

  • Mfr # HT284HF

  • Zoro # G3073001


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Drill Bushing Wall Type
Thin Wall
Outside Dia.
7/16 in
Measurement System
Metric
Head Material
High Speed Steel
Drill Size
6.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT284HF
Zoro #
G3073001
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Drill Size
6.30 mm
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1/4"
Inside Dia.
6.30 mm
Overall Length
1/4 in
Size - Decimal
27/64 in - 0.4219

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 6.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.