Zoro Homepage

Drill Bushing, H, Drill Size 6.6mm

  • Mfr # HT2812HK

  • Zoro # G3073345


product price: $7.59
/ea

Key Features

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Drill Size
6.60 mm
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2812HK
Zoro #
G3073345
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
6.60 mm
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
9/16 in
Inside Dia.
6.60 mm
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
3/4 in
Outside Dia.
7/16 in
Length under Head
3/4"
Size - Decimal
27/32 in - 0.8438

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 6.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.