Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 6mm

  • Mfr # HT2810GY

  • Zoro # G3075576


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2810GY
Zoro #
G3075576
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
5/8 in
Head Thickness
3/32"
Inside Dia.
6.00 mm
Size- Decimal
6.00mm (0.2362)
Head Dia.
9/16 in
Length under Head
5/8"
Outside Dia.
7/16 in
Drill Size
6.00 mm
Size - Decimal
6.00mm - 0.2362

Details

Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2362
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.