Zoro Homepage

Drill Bushing, H, Drill Size 6mm

  • Mfr # HT2812GY

  • Zoro # G3073397


product price: $7.79
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Size- Decimal
6.00mm (0.2362)
Inside Dia.
6.00 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2812GY
Zoro #
G3073397
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
6.00mm (0.2362)
Inside Dia.
6.00 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
7/16 in
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Length under Head
3/4"
Head Dia.
9/16 in
Overall Length
3/4 in
Drill Size
6.00 mm
Size - Decimal
27/32 in - 0.8438

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.