Drill Bushing, H, Drill Size 7/16 In
Mfr # H4016KQ
Zoro # G3078148
product price: $8.19
/eaKey Features
Inside Dia.
7/16 in
Decimal Equivalent
0.4375
Drill Size
7/16 in
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H4016KQ
Zoro #
G3078148
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
7/16 in
Overall Length
1 in
Drill Size
7/16 in
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1"
Size- Decimal
7/16" (0.4375)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Head Dia.
51/64 in
Size - Decimal
1-33/64 in - 1.5156
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.