Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 7/16 In

  • Mfr # H4028KQ

  • Zoro # G1988309


product price: $11.39
/ea

Key Features

Outside Dia.
5/8 in
Rockwell Hardness
RC 62-64
Length under Head
1-3/4"
Drill Size
7/16 in
Size- Decimal
7/16" (0.4375)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4028KQ
Zoro #
G1988309
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Length under Head
1-3/4"
Drill Size
7/16 in
Size- Decimal
7/16" (0.4375)
Head Dia.
51/64 in
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
7/16 in
Overall Length
1 3/4 in
Size - Decimal
1-47/64 in - 1.7344
Drill Bit Dimension Type
Fractional

Details

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.4375
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H
Point Type
Split
Flute Type
Spiral

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.