Zoro Homepage

Drill Bushing, H, Drill Size 7.2mm

  • Mfr # HT2810HY

  • Zoro # G3073421


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Rockwell Hardness
RC 62-64
Head Dia.
9/16 in
Inside Dia.
7.20 mm
Hardness
Rc 62-64
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2810HY
Zoro #
G3073421
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Head Dia.
9/16 in
Inside Dia.
7.20 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/16 in
Length under Head
5/8"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
3/32"
Drill Size
7.20 mm
Size - Decimal
27/32 in - 0.8438

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 7.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.