Zoro Homepage

Drill Bushing, H, Drill Size 7.2mm

  • Mfr # HT2816HY

  • Zoro # G3073065


product price: $9.69
/ea

Key Features

Hardness
Rc 62-64
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2816HY
Zoro #
G3073065
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Length under Head
1"
Drill Size
7.20 mm
Head Dia.
9/16 in
Inside Dia.
7.20 mm
Outside Dia.
7/16 in
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
27/64 in - 0.4219

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 7.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.