Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 7/32 In

  • Mfr # HT245GO

  • Zoro # G3076328


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Measurement System
Fractional Inch
Size- Decimal
7/32" (0.2188)
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT245GO
Zoro #
G3076328
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
7/32" (0.2188)
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
7/32 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
3/8 in
Head Thickness
3/32"
Overall Length
5/16 in
Inside Dia.
7/32 in
Length under Head
5/16"
Size - Decimal
1-9/16 in - 1.5625

Details

Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Bushing Head Type
Headed
Decimal Equivalent
0.2188
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.