Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 7/8 In

  • Mfr # H8822NW

  • Zoro # G6249503


product price: $15.49
/ea

Key Features

Heat Treatment
Through Hardened
Outside Dia.
1 3/8 in
Head Dia.
1 11/16 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8822NW
Zoro #
G6249503
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Head Dia.
1 11/16 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Drill Size
7/8 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1-3/8"
Inside Dia.
7/8 in
Overall Length
1 3/8 in
Size- Decimal
7/8" (0.8750)
Size - Decimal
1-5/64 in - 1.0781
Drill Bit Dimension Type
Wire

Details

Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.8750
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H
Point Type
Radial
Flute Type
Spiral

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.