Drill Bushing, H, Drill Size 7/8 In
Mfr # H8834NW
Zoro # G6249871
product price: $23.15
/eaKey Features
Head Thickness
3/8"
Decimal Equivalent
0.8750
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H8834NW
Zoro #
G6249871
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
3/8"
Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
7/8 in
Drill Size
7/8 in
Head Dia.
1 11/16 in
Size- Decimal
7/8" (0.8750)
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Length under Head
2 1/8"
Outside Dia.
1 3/8 in
Size - Decimal
17/64 in - 0.2656
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.