Drill Bushing, H, Drill Size 7/8 In
Mfr # H8840NW
Zoro # G6250011
product price: $23.85
/eaKey Features
Outside Dia.
1 3/8 in
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.8750
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H8840NW
Zoro #
G6250011
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 1/2 in
Outside Dia.
1 3/8 in
Drill Size
7/8 in
Length under Head
2 1/2"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
7/8" (0.8750)
Head Dia.
1 11/16 in
Head Thickness
3/8"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia.
7/8 in
Size - Decimal
17/64 in - 0.2656
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.