Zoro Homepage

Drill Bushing, H, Drill Size 8.25mm

  • Mfr # H406IS

  • Zoro # G1833076


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Measurement System
Metric
Finish
High Speed Steel
Head Thickness
7/32"
Concentricity Tolerance
.0003" T.I.R. Max
Head Dia.
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H406IS
Zoro #
G1833076
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Head Dia.
51/64 in
Overall Length
3/8 in
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
8.25 mm
Inside Dia.
8.25 mm
Length under Head
3/8"
Size - Decimal
1-5/16 in - 1.3125

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.