Zoro Homepage

Drill Bushing, H, Drill Size 8.5mm

  • Mfr # H4816IX

  • Zoro # G3076617


product price: $8.29
/ea

Key Features

Length under Head
1"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Material - Machining
High Speed Steel
Outside Dia.
3/4 in
Size- Decimal
8.50mm (0.3346)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4816IX
Zoro #
G3076617
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
3/4 in
Size- Decimal
8.50mm (0.3346)
Head Thickness
7/32"
Inside Dia.
8.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
59/64 in
Drill Size
8.50 mm
Overall Length
1 in
Size - Decimal
15/64 in - 0.2344

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.