Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 8.75mm

  • Mfr # H4812JC

  • Zoro # G3076879


product price: $7.89
/ea

Key Features

Head Material
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4812JC
Zoro #
G3076879
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Thickness
7/32"
Inside Dia.
8.75 mm
Overall Length
3/4 in
Head Dia.
59/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Length under Head
3/4"
Drill Size
8.75 mm
Size - Decimal
1-5/32 in - 1.1562

Details

Head Material
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Measurement System
Metric
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Decimal Equivalent
0.3445
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.