Zoro Homepage

Drill Bushing, H, Drill Size 9.1mm

  • Mfr # H408JI

  • Zoro # G3077131


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Measurement System
Metric
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
9.10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H408JI
Zoro #
G3077131
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
9.10 mm
Length under Head
1/2"
Head Dia.
51/64 in
Inside Dia.
9.10 mm
Overall Length
1/2 in
Outside Dia.
5/8 in
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
15/32 in - 0.4688

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 9.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.