Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 9.2mm

  • Mfr # H4016JK

  • Zoro # G3078306


product price: $7.59
/ea

Key Features

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
1"
Inside Dia.
9.20 mm
Hardness
Rc 62-64
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4016JK
Zoro #
G3078306
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
1"
Inside Dia.
9.20 mm
Head Thickness
7/32"
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Head Dia.
51/64 in
Drill Size
9.20 mm
Drill Bit Dimension Type
Wire
Size - Decimal
1-31/64 in - 1.4844

Details

Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Head Type
Yes
Decimal Equivalent
0.3622
Bushing Code
HM
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 9.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.