Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 9.2mm

  • Mfr # H488JK

  • Zoro # G3074130


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material - Machining
High Speed Steel
Inside Dia.
9.20 mm
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Thickness
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H488JK
Zoro #
G3074130
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
9.20 mm
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Thickness
7/32"
Overall Length
1/2 in
Drill Size
9.20 mm
Head Dia.
59/64 in
Length under Head
1/2"
Outside Dia.
3/4 in
Size - Decimal
21/32 in - 0.6562

Details

Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Measurement System
Metric
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.3622
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 9.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.