Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 9/32 In

  • Mfr # HT2812HX

  • Zoro # G3073266


product price: $8.89
/ea

Key Features

Head Material
High Speed Steel
Drill Size
9/32 in
Rockwell Hardness
RC 62-64
Outside Dia.
7/16 in
Inside Dia.
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2812HX
Zoro #
G3073266
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
9/32 in
Outside Dia.
7/16 in
Inside Dia.
9/32 in
Head Dia.
9/16 in
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
9/32" (0.2812)
Head Thickness
3/32"
Length under Head
3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
27/32 in - 0.8438

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Decimal Equivalent
0.2812
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.