Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 9.4mm

  • Mfr # H405JO

  • Zoro # G3077615


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Measurement System
Metric
Head Thickness
7/32"
Finish
High Speed Steel
Drill Size
9.40 mm
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H405JO
Zoro #
G3077615
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Drill Size
9.40 mm
Outside Dia.
5/8 in
Inside Dia.
9.40 mm
Head Dia.
51/64 in
Length under Head
5/16"
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
15/16 in - 0.9375

Details

Measurement System
Metric
Finish
High Speed Steel
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
0.3701
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 9.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.