Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 9/64 In

  • Mfr # H2028EG

  • Zoro # G6247516


product price: $18.19
/ea

Key Features

Head Thickness
1/8"
Size- Decimal
9/64" (0.1406)
Head Dia.
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2028EG
Zoro #
G6247516
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/8"
Size- Decimal
9/64" (0.1406)
Head Dia.
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
9/64 in
Overall Length
1 3/4 in
Inside Dia.
9/64 in
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
1-3/4"
Size - Decimal
1-3/8 in - 1.3750

Details

Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Decimal Equivalent
0.1406
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.