Zoro Homepage

Drill Bushing, H, Drill Size 9.6mm

  • Mfr # H4016JS

  • Zoro # G3078260


product price: $7.59
/ea

Key Features

Bushing Head Type
Headed
Head Material
High Speed Steel
Head Dia.
51/64 in
Outside Dia.
5/8 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4016JS
Zoro #
G3078260
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
51/64 in
Outside Dia.
5/8 in
Overall Length
1 in
Length under Head
1"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Inside Dia.
9.60 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
9.60 mm
Size - Decimal
1-33/64 in - 1.5156

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 9.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.