Zoro Homepage

Drill Bushing, H, Drill Size 9.6mm

  • Mfr # H4028JS

  • Zoro # G1988388


product price: $11.39
/ea

Key Features

Material
52100 Thru Hardened
Head Thickness
7/32"
Drill Size
9.60 mm
Finish
High Speed Steel
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4028JS
Zoro #
G1988388
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Drill Size
9.60 mm
Overall Length
1 3/4 in
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
9.60 mm
Head Dia.
51/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
1-3/4"
Drill Bit Dimension Type
Fractional
Size - Decimal
1-45/64 in - 1.7031

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 9.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.