Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 9.6mm

  • Mfr # H4034JS

  • Zoro # G9740062


product price: $13.19
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4034JS
Zoro #
G9740062
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
9.60 mm
Overall Length
2 1/8 in
Drill Size
9.60 mm
Length under Head
2 1/8"
Outside Dia.
5/8 in
Head Dia.
51/64 in
Size - Decimal
1-49/64 in - 1.7656

Details

Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Metric
Decimal Equivalent
0.3780
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 9.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.