Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size A

  • Mfr # HT2810GW

  • Zoro # G1832988


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Drill Bushing Wall Type
Thin Wall
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/16 in
Finish
High Speed Steel
Size- Decimal
A (0.2340)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2810GW
Zoro #
G1832988
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/16 in
Size- Decimal
A (0.2340)
Overall Length
5/8 in
Inside Dia.
A
Drill Size
A
Length under Head
5/8"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
3/32"
Head Dia.
9/16 in
Size - Decimal
A - 0.2340

Details

Drill Bushing Wall Type
Thin Wall
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.2340
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Letter
Head Material
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.