Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size A

  • Mfr # HT2816GW

  • Zoro # G3073248


product price: $9.69
/ea

Key Features

Size- Decimal
A (0.2340)
Outside Dia.
7/16 in
Head Dia.
9/16 in
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2816GW
Zoro #
G3073248
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
A (0.2340)
Outside Dia.
7/16 in
Head Dia.
9/16 in
Inside Dia.
A
Drill Size
A
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/32"
Overall Length
1 in
Length under Head
1"
Size - Decimal
27/32 in - 0.8438

Details

Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Finish
High Speed Steel
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.2340
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Measurement System
Letter
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.