Zoro Homepage

Drill Bushing, H, Drill Size B

  • Mfr # HT2810GZ

  • Zoro # G3075497


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.2380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2810GZ
Zoro #
G3075497
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
5/8 in
Drill Size
B
Head Dia.
9/16 in
Length under Head
5/8"
Inside Dia.
B
Outside Dia.
7/16 in
Size- Decimal
B (0.2380)
Head Thickness
3/32"
Size - Decimal
B - 0.2380

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.