Zoro Homepage

Drill Bushing, H, Drill Size B

  • Mfr # HT2812GZ

  • Zoro # G1832787


product price: $8.25
/ea

Key Features

Finish
High Speed Steel
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
3/4"
Decimal Equivalent
0.2380
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2812GZ
Zoro #
G1832787
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
B
Head Dia.
9/16 in
Head Thickness
3/32"
Overall Length
3/4 in
Drill Size
B
Size- Decimal
B (0.2380)
Outside Dia.
7/16 in
Size - Decimal
27/32 in - 0.8438

Details

Finish
High Speed Steel
Decimal Equivalent
0.2380
Measurement System
Letter
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.