Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size C

  • Mfr # HT2810HB

  • Zoro # G3075479


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Measurement System
Letter
Heat Treatment
Through Hardened
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
C (0.2420)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2810HB
Zoro #
G3075479
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
C (0.2420)
Head Thickness
3/32"
Inside Dia.
C
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
5/8"
Outside Dia.
7/16 in
Head Dia.
9/16 in
Overall Length
5/8 in
Drill Size
C
Size - Decimal
C - 0.2420

Details

Measurement System
Letter
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.2420
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.