Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size D

  • Mfr # HT2810HD

  • Zoro # G3075460


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
D (0.2460)
Head Dia.
9/16 in
Hardness
Rc 62-64
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2810HD
Zoro #
G3075460
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
D (0.2460)
Head Dia.
9/16 in
Outside Dia.
7/16 in
Inside Dia.
D
Length under Head
5/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/32"
Overall Length
5/8 in
Drill Size
D
Size - Decimal
D - 0.2460

Details

Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.2460
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.