Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size D

  • Mfr # HT284HD

  • Zoro # G3073010


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Drill Size
D
Size- Decimal
D (0.2460)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT284HD
Zoro #
G3073010
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
D
Size- Decimal
D (0.2460)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
1/4 in
Length under Head
1/4"
Inside Dia.
D
Head Thickness
3/32"
Head Dia.
9/16 in
Outside Dia.
7/16 in
Size - Decimal
27/64 in - 0.4219

Details

Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.2460
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Measurement System
Letter
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.