Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size F

  • Mfr # HT284HJ

  • Zoro # G3072986


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Drill Bushing Wall Type
Thin Wall
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headed
Head Material
High Speed Steel
Decimal Equivalent
0.2570
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT284HJ
Zoro #
G3072986
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
F
Outside Dia.
7/16 in
Length under Head
1/4"
Head Dia.
9/16 in
Drill Size
F
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
F (0.2570)
Head Thickness
3/32"
Size - Decimal
29/64 in - 0.4531

Details

Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Head Material
High Speed Steel
Decimal Equivalent
0.2570
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Letter
Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.